
- AC Motor
- IEEE Severe Duty Motor Application
- 30 hp
- 900 rpm
- Three Phase
Enclosure | TEFC |
Phase | Three Phase |
Mounting | C-Face - Foot Mounted |
Input Phase | Three Phase |
Full Load Amps | 37 |
Motor Application | Severe Duty |
Full Load Efficiency | 92.4 % |
Service Factor | 1.25 |
HP | 30 |
Frame | 364/5TC |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Voltage Rating | 460 |
C Dimension | 34.251 in |
RPM | 900 rpm |
Weight | 917.0 LB |
EAN or UPC | 79093230125360 |
