- AC Motor
- Cooling Tower Motor Application
- 25/6.3 hp
- 1800/900 rpm
- Three Phase
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Voltage Rating | 200 |
| Full Load Amps | 71.1 |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Motor Application | Cooling Tower |
| Frame | 324T |
| RPM | 2 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| C Dimension | 29.62 in |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Weight | 531.0 LB |
| EAN or UPC | 79090186859462 |

