- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Motor Application | Pump Duty |
| Voltage Rating | 200/400 |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Full Load Amps | 34.3 |
| C Dimension | 26.782 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure | ODP |
| HP | 25 |
| Hz | 60 Hz |
| Frame | 256JP |
| Full Load Efficiency | 91.7 % |
| Weight | 310.0 LB |
| EAN or UPC | 79093222834324 |

