- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| HP | 25 |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 23.3 |
| Enclosure | ODP |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| C Dimension | 24.843 in |
| RPM | 3600 rpm |
| Frame | 254/6JP |
| Frame Material | Rolled Steel |
| Weight | 219.0 LB |
| EAN or UPC | 79093231801744 |

