- AC Motor
- Fire Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 254/6T |
| Full Load Efficiency | 91 % |
| C Dimension | 20.472 in |
| Voltage Rating | 200/400 |
| Motor Application | Fire Pump |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| HP | 25 |
| Hz | 60 Hz |
| Mounting | Footless - Vertical |
| Phase | Three Phase |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Full Load Amps | 33.3 |
| Input Phase | Three Phase |
| Weight | 219.0 LB |
| EAN or UPC | 79091589537148 |

