- AC Motor
- Fire Pump Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load Efficiency | 91 % |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| C Dimension | 20.472 in |
| Motor Application | Fire Pump |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 29 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| HP | 25 |
| Frame | 254/6TC |
| Hz | 60 Hz |
| Enclosure | ODP |
| Weight | 210.456 LB |
| EAN or UPC | 7894171402021 |

