- AC Motor
- General Purpose Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 25 |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Hz | 60 Hz |
| Full Load Amps | 22.8 |
| Frame | 284/6TS |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Weight | 353.0 LB |
| EAN or UPC | 79091580540154 |

