- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Full Load Amps | 22.8 |
| RPM | 3600 rpm |
| Frame | 254/6JP |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| HP | 25 |
| C Dimension | 27.717 in |
| Weight | 266.0 LB |
| EAN or UPC | 79093222982766 |

