- AC Motor
- General Purpose Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Frame | 284TSC |
| Hz | 60 Hz |
| Full Load Amps | 28.5 |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| C Dimension | 27.305 in |
| HP | 25 |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Mounting | C-Face - Footless |
| Efficiency Group | NEMA Premium® |
| Weight | 460.0 LB |
| EAN or UPC | 79093222128454 |

