- AC Motor
- Fire Pump Motor Application
- 25 hp
- 3000 rpm
- Three Phase
| Full Load Efficiency | 92.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 25 |
| Full Load Amps | 31.3 |
| Voltage Rating | 380-415 |
| RPM | 3000 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 284/6TS |
| C Dimension | 26.557 in |
| Hz | 50 Hz |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Fire Pump |
| Weight | 368.0 LB |
| EAN or UPC | 79094920557928 |

