
- AC Motor
- IEEE Severe Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
Hz | 60 Hz |
Motor Application | Severe Duty |
Full Load Efficiency | 93.6 % |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Phase | Three Phase |
C Dimension | 27.929 in |
Service Factor | 1.25 |
HP | 25 |
Full Load Amps | 23.6 |
Frame | 284/6T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 1800 rpm |
Enclosure | TEFC |
Input Phase | Three Phase |
Weight | 432.0 LB |
EAN or UPC | 79091583837954 |
