- AC Motor
- HVAC Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Full Load Amps | 34.4 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| C Dimension | 23.386 in |
| Frame | 284T |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Phase | Three Phase |
| HP | 25 |
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 200/400 |
| Weight | 382.0 LB |
| EAN or UPC | 79091588903166 |

