- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 23.9 |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| C Dimension | 27.141 in |
| HP | 25 |
| Mounting | Foot Mounted |
| Frame | 284JP |
| Enclosure | ODP |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Weight | 382.0 LB |
| EAN or UPC | 7890355499290 |

