- AC Motor
- HVAC Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Enclosure | ODP |
| Motor Application | HVAC |
| HP | 25 |
| Full Load Amps | 29.9 |
| C Dimension | 23.386 in |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 284T |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.15 |
| Weight | 382.0 KG |
| EAN or UPC | 79091586388026 |

