- AC Motor
- General Purpose Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Voltage Rating | 575 |
| C Dimension | 27.929 in |
| Full Load Efficiency | 93.6 % |
| Full Load Amps | 23.6 |
| Frame | 284/6TC |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 25 |
| RPM | 1800 rpm |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Weight | 481.0 LB |
| EAN or UPC | 79091580533392 |

