- AC Motor
- General Purpose Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Frame | 284TC |
| Full Load Amps | 29.5 |
| Mounting | C-Face - Footless |
| Hz | 60 Hz |
| Efficiency Group | NEMA Premium® |
| C Dimension | 28.677 in |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| HP | 25 |
| Weight | 437.0 LB |
| EAN or UPC | 79091588431836 |

