- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Full Load Amps | 29.5 |
| C Dimension | 31.575 in |
| HP | 25 |
| Frame | 284/6JP |
| Motor Application | Pump Duty |
| Weight | 481.0 LB |
| EAN or UPC | 79091583857068 |

