- AC Motor
- Cooling Tower Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure | TEAO |
| Voltage Rating | 200 |
| Motor Application | Cooling Tower |
| HP | 25 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Full Load Amps | 67.9 |
| Frame | 284T |
| RPM | 1800 rpm |
| Weight | 481.0 LB |
| EAN or UPC | 79090185780712 |

