- AC Motor
- Cooling Tower Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Enclosure | TEAO |
| Full Load Amps | 23.6 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Service Factor | 1.25 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Mounting | Foot Mounted |
| HP | 25 |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| Input Phase | Three Phase |
| C Dimension | 25.418 in |
| Frame | 284T |
| Motor Application | Cooling Tower |
| Weight | 418.0 LB |
| EAN or UPC | 79090185789272 |

