- AC Motor
- Fire Pump Motor Application
- 25 hp
- 1500 rpm
- Three Phase
| Hz | 50 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 380-415 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load Efficiency | 92.4 % |
| HP | 25 |
| RPM | 1500 rpm |
| Full Load Amps | 33.1 |
| Motor Application | Fire Pump |
| Enclosure | TEFC |
| Frame | 284/6TS |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 26.557 in |
| Weight | 395.0 LB |
| EAN or UPC | 79094920729660 |

