
- AC Motor
- IEEE Severe Duty Motor Application
- 25 hp
- 1200 rpm
- Three Phase
Phase | Three Phase |
Input Phase | Three Phase |
HP | 25 |
C Dimension | 31.116 in |
Hz | 60 Hz |
Full Load Efficiency | 93 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
RPM | 1200 rpm |
Service Factor | 1.25 |
Motor Application | Severe Duty |
Frame | 324/6TC |
Mounting | C-Face - Foot Mounted |
Voltage Rating | 460 |
Full Load Amps | 30.4 |
Weight | 592.0 LB |
EAN or UPC | 79091580547320 |
