- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| HP | 25 |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Input Phase | Three Phase |
| Motor Application | Pump Duty |
| Full Load Amps | 30.4 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 324JP |
| Full Load Efficiency | 93 % |
| Voltage Rating | 230/460 |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1200 rpm |
| C Dimension | 29.311 |
| Weight | 509.0 LB |
| EAN or UPC | 7892304997888 |

