- AC Motor
- General Purpose Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Frame | 326Y |
| Full Load Efficiency | 93 % |
| Phase | Three Phase |
| Full Load Amps | 30.4 |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Enclosure | TEAO |
| RPM | 1200 rpm |
| Motor Application | General Purpose |
| Mounting | Pad Mounted |
| HP | 25 |
| Weight | 591.0 LB |
| EAN or UPC | 79093228911326 |

