- AC Motor
- Cooling Tower Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Application | Cooling Tower |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| HP | 25 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Full Load Amps | 30.4 |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Frame | 324T |
| Weight | 580.0 LB |
| EAN or UPC | 79090182699000 |

