- AC Motor
- General Purpose Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| HP | 25 |
| Full Load Amps | 30.4 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Mounting | C-Face - Foot Mounted |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Efficiency Group | NEMA Premium® |
| C Dimension | 31.116 in |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Frame | 324/6TC |
| Weight | 569.0 LB |
| EAN or UPC | 79091582548288 |

