- AC Motor
- HVAC Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 30.4 |
| Hz | 60 Hz |
| Frame | 324/6T |
| Full Load Efficiency | 93 % |
| RPM | 1200 rpm |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| HP | 25 |
| Voltage Rating | 230/460 |
| Motor Application | HVAC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Weight | 569.0 LB |
| EAN or UPC | 79091587320988 |

