- AC Motor
- Pump Duty Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 324/6JM |
| Full Load Amps | 30.4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| HP | 25 |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Full Load Efficiency | 93 % |
| Motor Application | Pump Duty |
| C Dimension | 29.645 |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Weight | 605.0 LB |
| EAN or UPC | 79091583921318 |

