- AC Motor
- Oil Well Pumping Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Mounting | Foot Mounted |
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 324/6T |
| HP | 25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Full Load Amps | 31.2 |
| Motor Application | Oil Well Pumping |
| Full Load Efficiency | 88.5 % |
| Phase | Three Phase |
| C Dimension | 31.116 in |
| Service Factor | 1.15 |
| Weight | 570.0 LB |
| EAN or UPC | 79091585608682 |

