- AC Motor
- Cooling Tower Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 575 |
| Motor Application | Cooling Tower |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Input Phase | Three Phase |
| Frame | 324T |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Enclosure | TEAO |
| HP | 25 |
| Full Load Amps | 24.3 |
| Weight | 605.0 LB |
| EAN or UPC | 79090185789036 |

