
- AC Motor
- IEEE Severe Duty Motor Application
- 25 hp
- 900 rpm
- Three Phase
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
Voltage Rating | 460 |
Frame | 324/6T |
C Dimension | 31.116 in |
Enclosure | TEFC |
Service Factor | 1.25 |
Hz | 60 Hz |
Mounting | Foot Mounted |
Phase | Three Phase |
Full Load Amps | 35.9 |
Full Load Efficiency | 91 % |
Motor Application | Severe Duty |
HP | 25 |
RPM | 900 rpm |
Weight | 601.0 LB |
EAN or UPC | 7891327474864 |
