Skip to content Skip to navigation menu
Weg Electric Corp.02509ET3H326T-W22

02509ET3H326T-W22

NEMA Premium® General Purpose Motor
Item #113856448
  • AC Motor
  • General Purpose Motor Application
  • 25 hp
  • 900 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 324/6T Frame
+ Show More + Show Less
Weg Electric Corp.02509ET3H326T-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 25 hp
  • 900 rpm
  • Three Phase
Efficiency Group NEMA Premium®
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Service Factor 1.25
Input Phase Three Phase
Enclosure TEFC
Voltage Rating 575
Hz 60 Hz
Mounting Foot Mounted
Frame 324/6T
Full Load Efficiency 91 %
Full Load Amps 28.7
Motor Application General Purpose
C Dimension 31.116 in
Phase Three Phase
RPM 900 rpm
HP 25
Weight 590.0 LB
EAN or UPC 79093225282436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison