- AC Motor
- General Purpose Motor Application
- 30 hp
- 3600/3000 rpm
- Three Phase
| C Dimension | 26.142 in |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Full Load Efficiency | 92.4 % |
| RPM | 1.2 rpm |
| Frame | 180M |
| Voltage Rating | 460/380-415/660-690 |
| HP | 30 |
| Phase | Three Phase |
| Hz | 60/50 Hz |
| Enclosure | TEFC |
| Full Load Amps | 34.7 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 437.0 LB |
| EAN or UPC | 7891327437647 |

