- AC Motor
- Cooling Tower Motor Application
- 20/5 hp
- 1800/900 rpm
- Three Phase
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| C Dimension | 24.945 in |
| Full Load Amps | 60 |
| Frame | 254/6T |
| Voltage Rating | 200 |
| Motor Application | Cooling Tower |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Efficiency | 90.2 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 2 rpm |
| Hz | 60 Hz |
| Weight | 354.0 LB |
| EAN or UPC | 79090186801324 |

