- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| HP | 20 |
| C Dimension | 24.923 in |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91 % |
| Frame | 256T |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Full Load Amps | 23.2 |
| Weight | 365.0 LB |
| EAN or UPC | 7894171898770 |

