
- AC Motor
- IEEE Severe Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
Service Factor | 1.25 |
Voltage Rating | 460 |
Full Load Efficiency | 91 % |
Mounting | C-Face - Foot Mounted |
Motor Application | Severe Duty |
RPM | 3600 rpm |
C Dimension | 24.945 in |
Frame | 254/6TC |
HP | 20 |
Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
Enclosure | TEFC |
Hz | 60 Hz |
Full Load Amps | 23.2 |
Weight | 318.0 LB |
EAN or UPC | 79090185011090 |
