- AC Motor
- HVAC Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| HP | 20 |
| Mounting | C-Face - Foot Mounted |
| Frame | 254/6TC |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 91 % |
| Full Load Amps | 23.8 |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Enclosure | ODP |
| Weight | 196.0 LB |
| EAN or UPC | 79092655304640 |

