Skip to content Skip to navigation menu
Weg Electric Corp.02036OT3E254JP

02036OT3E254JP

Jet Pump "JP" - ODP
Item #101371821
  • AC Motor
  • Pump Duty Motor Application
  • 20 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 254JP Frame
+ Show More + Show Less
Weg Electric Corp.02036OT3E254JP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Duty Motor Application
  • 20 hp
  • 3600 rpm
  • Three Phase
Enclosure Designation ODP - Open Drip Proof
Full Load Amps 24.6
Phase Three Phase
RPM 3600 rpm
Voltage Rating 230/460
Frame 254JP
Motor Application Pump Duty
Hz 60 Hz
Enclosure ODP
Full Load Efficiency 91 %
C Dimension 25.049 in
Input Phase Three Phase
Service Factor 1.15
Mounting Foot Mounted
HP 20
Weight 205.0 LB
EAN or UPC 7890355870327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison