- AC Motor
- General Purpose Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Full Load Efficiency | 91 % |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| HP | 20 |
| Voltage Rating | 575 |
| Frame | 254/6TC |
| Full Load Amps | 18.6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Mounting | C-Face - Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Weight | 313.0 LB |
| EAN or UPC | 7891327364790 |

