- AC Motor
- HVAC Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Frame Material | Rolled Steel |
| C Dimension | 23.346 in |
| Input Phase | Three Phase |
| Frame | 254/6T |
| Full Load Amps | 18.2 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Motor Application | HVAC |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Full Load Efficiency | 91 % |
| HP | 20 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Weight | 227.403 LB |
| EAN or UPC | 7899058020961 |

