- AC Motor
- Pump Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| HP | 20 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| C Dimension | 24.843 in |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 254/6JM |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Full Load Amps | 18.2 |
| Full Load Efficiency | 91 % |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Frame Material | Rolled Steel |
| Weight | 256.0 LB |
| EAN or UPC | 79094920341480 |

