- AC Motor
- General Purpose Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Full Load Amps | 22.7 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| HP | 20 |
| Frame | 254/6TC |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| C Dimension | 23.346 in |
| Full Load Efficiency | 91 % |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Efficiency Group | NEMA Premium® |
| Weight | 251.374 LB |
| EAN or UPC | 79093235922438 |

