- AC Motor
- Pump Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Frame | 256HP |
| Full Load Amps | 23.2 |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| C Dimension | 27.305 in |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Mounting | P-Base |
| Service Factor | 1.25 |
| Full Load Efficiency | 91 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 20 |
| Enclosure | TEFC |
| Weight | 359.0 LB |
| EAN or UPC | 79092653818200 |

