- AC Motor
- Pump Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 91 % |
| Mounting | P-Base |
| C Dimension | 25.573 in |
| Frame | 254HP |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| HP | 20 |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Amps | 23.2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 372.0 LB |
| EAN or UPC | 79093224141710 |

