- AC Motor
- Cooling Tower Motor Application
- 20/5 hp
- 1200/600 rpm
- Three Phase
| Enclosure | TEFC |
| Hz | 60 Hz |
| Frame | 324T |
| Service Factor | 1.15 |
| C Dimension | 29.62 in |
| Full Load Efficiency | 90.2 % |
| Full Load Amps | 24.8 |
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| Motor Application | Cooling Tower |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| RPM | 2 rpm |
| Weight | 318.0 LB |
| EAN or UPC | 7899058008181 |

