- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load Amps | 20 |
| RPM | 1800 rpm |
| Motor Application | Explosion Proof |
| HP | 20 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Efficiency | 93 % |
| Frame | 256TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Weight | 372.0 LB |
| EAN or UPC | 7892304607251 |

