
- AC Motor
- IEEE Severe Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
Enclosure | TEFC |
Input Phase | Three Phase |
Hz | 60 Hz |
Motor Application | Severe Duty |
RPM | 1800 rpm |
Full Load Efficiency | 93 % |
Service Factor | 1.25 |
Phase | Three Phase |
Frame | 254/6T |
C Dimension | 24.945 in |
Full Load Amps | 19.3 |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
HP | 20 |
Weight | 364.0 LB |
EAN or UPC | 7891327500778 |
