- AC Motor
- HVAC Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 28.8 |
| Enclosure | ODP |
| Motor Application | HVAC |
| Voltage Rating | 200/400 |
| RPM | 1800 rpm |
| Frame | 254/6TC |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| HP | 20 |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Weight | 243.0 LB |
| EAN or UPC | 79092657230572 |

