- AC Motor
- General Purpose Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Enclosure | ODP |
| Full Load Amps | 28.8 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Frame | 254/6TC |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 200/400 |
| Full Load Efficiency | 93 % |
| Mounting | C-Face - Foot Mounted |
| Input Phase | Three Phase |
| HP | 20 |
| Hz | 60 Hz |
| Weight | 249.555 LB |
| EAN or UPC | 79091586798986 |

