- AC Motor
- General Purpose Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| HP | 20 |
| C Dimension | 20.472 in |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 93 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 28.8 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Frame | 254/6T |
| Voltage Rating | 200/400 |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Weight | 243.0 LB |
| EAN or UPC | 79091589644068 |

