- AC Motor
- General Purpose Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 57.5 |
| Full Load Efficiency | 93 % |
| Mounting | Foot Mounted |
| HP | 20 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 254/6T |
| Voltage Rating | 200 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Weight | 235.31 LB |
| EAN or UPC | 79091586764462 |

